References
Festo:HGPT-25-A-B-F-G2
Rubix:391A2436
Manufacturer :560209
EAN:4052568206741

Documents
Product details : FESTO 560209 PARALLEL GRIPPER
Parallel gripper HGPT-25-A-B-F-G2 sturdy, with gripping force retention when closing ...-G2. Size=25, Stroke per gripper jaw=3 mm, Max. replacement accuracy=<= 0,2 mm, Max. angular gripper jaw backlash ax,ay=<= 0,1 deg, Max. gripper jaw backlash Sz=<= 0,02 mm
Technical specifications
Attributes
| Logistic Weight | 393,4 g |
|---|---|
| Type | parallel gripper |
| Cylinder stroke | 3 mm |
| Force | 1200 N |
| Cylinder diameter | 25 mm |
Show UNSPSC/ECL@SS
£ 697.52 excl. VAT
/ Each
£ 837.02 incl. VAT
- Delivery usually within ( 2 ) days