Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Clamping cylinder
FESTO 1320791 BELLOWS GRIPPER DHEB-18-E-D-E-P
FESTO 1320791 BELLOWS GRIPPER DHEB-18-E-D-E-P
Bellows Gripper
References
festo:
DHEB-18-E-D-E-P
rubix:
261A9799
manufacturer :
1320791
ean:
4052568230111
Technical specifications
Type
bellows gripper
Cylinder stroke
7.5Ā
mm
Cylinder diameter
18Ā
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1320791 BELLOWS GRIPPER DHEB-18-E-D-E-P
Bellow gripper DHEB-18-E-D-E-P Size=18, Stroke of the bellows=7,5 mm, Min. diameter to be gripped=19,5 mm, Max. diameter to be gripped=25 mm, Assembly Position=Any
Technical specifications
Attributes
Logistic Weight
86,77Ā
g
Type
bellows gripper
Cylinder stroke
7.5Ā
mm
Cylinder diameter
18Ā
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
193.78
excl. VAT
/
Each
Ā£
232.54
incl. VAT
Delivery usually within (
11
) days
Add to cart
Check our products from related categories
SMC CDRQ2BW40TF-180 COMPACT ROTARY ACTUATOR
FESTO 1320821 BELLOW GRIPPER
FESTO 1180949 GRIPPER JAW BLANK
FESTO 1320787 BELLOW GRIPPER
SMC CDRQ2BS30TF-180C ROTARY ACTUATOR
SMC MKB40TF-30RZ ROTARY CLAMP CYLINDER
SMC MSQA20H3 ROTARY TABLE
SMC CDRQ2BW40-180C ROTARY ACTUATOR
SMC CRB2BS15-90DZ ROTARY ACTUATOR
SMC CDRB2BW10-180SZ ROTARY ACTUATOR
FESTO 560250 GRIPPER JAW BLANK
FESTO 1320797 BELLOW GRIPPER
FESTO 539093 STROKE REDUCTION
FESTO 560209 PARALLEL GRIPPER
SMC CDU25-30A AIR CYLINDER