References
SMC:CDRB2BW10-90SZ
Rubix:393A8669
EAN:3618035791076

Documents
Product details : SMC CDRB2BW10-90SZ ROTARY ACTUATOR
Torque up to 15 Nm.
Rotating angle: 90°,100°,180°, 270°.
Angle adjustment range up to 240°.
Many variations of shaft-end shape (6 types).
Port location can be selected: Side or Axial ported.
Many mounting variations.
Rotating angle: 90°,100°,180°, 270°.
Angle adjustment range up to 240°.
Many variations of shaft-end shape (6 types).
Port location can be selected: Side or Axial ported.
Many mounting variations.
C(D)RB2*W10~40-Z, Rotary Actuator, New Vane Style
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 58x29x29 mm |
|---|---|
| Logistic Weight | 44 g |
| Type | rotary actuator |
Show UNSPSC/ECL@SS
£ 139.85 excl. VAT
/ Each
£ 167.82 incl. VAT
- Usually arrives within 14 working days