Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Clamping cylinder
SMC CDRQ2BS20TF-180C
SMC CDRQ2BS20TF-180C
Compact Rotary Actuator
References
smc:
CDRQ2BS20TF-180C
rubix:
265A1199
Technical specifications
Type
compact rotary actuator
Cylinder diameter
20
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC CDRQ2BS20TF-180C
Low-profile rotary actuator
Sizes: 10, 15, 20, 30, 40
Rotating angle: 90°, 180°, 360°
Adjustable rotation time range: from 0.2 to 1 s/90°
Low-speed version available.
C(D)RQ2B, Compact Rotary Actuator, Rack & Pinion
Technical specifications
Attributes
Logistic Weight
770
g
Type
compact rotary actuator
Cylinder diameter
20
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
327.98
excl. VAT
/
Each
£
393.58
incl. VAT
Delivery usually within (
4
) days
Select variants (51)
Add to cart
Check our products from related categories
FESTO 1320766 BELLOW GRIPPER
FESTO 197568 PARALLEL GRIPPER HGPM-12-EZ-G6
FESTO 1254045 PARALLEL GRIPPER
SMC MK2TB25-10R ROTARY CLAMP CYLINDER
SMC MKB40-30RZ ROTARY CLAMP CYLINDER
SMC MKB25-30RZ ROTARY CLAMP CYLINDER
SMC MKB50TF-30LZ ROTARY CLAMP CYLINDER
SMC CDRQ2BS15-180 ROTARY ACTUATOR
SMC MKB63TF-10RZ ROTARY CLAMP CYLINDER
SMC CRB2BW10-90DZ ROTARY ACTUATOR
FESTO 1180950 GRIPPER JAW BLANK
FESTO 197563 PARALLEL GRIPPER HGPM-08-EZ-G8
FESTO 1310161 RADIAL GRIPPER
SMC CRB2BS20-180SZ ROTARY ACTUATOR
SMC MKB50TF-50LZ ROTARY CLAMP CYLINDER