Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Clamping cylinder
FESTO 1320762 BELLOW GRIPPER
FESTO 1320762 BELLOW GRIPPER
Bellows Gripper
References
festo:
DHEB-41-E-D-S-L
rubix:
390A7599
manufacturer :
1320762
ean:
4052568229825
Technical specifications
Type
bellows gripper
Cylinder stroke
15.5Ā
mm
Cylinder diameter
41Ā
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1320762 BELLOW GRIPPER
Bellow gripper DHEB-41-E-D-S-L Size=41, Stroke of the bellows=15,5 mm, Min. diameter to be gripped=42 mm, Max. diameter to be gripped=54 mm, Assembly Position=Any
Technical specifications
Attributes
Logistic Weight
322,62Ā
g
Type
bellows gripper
Cylinder stroke
15.5Ā
mm
Cylinder diameter
41Ā
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
285.30
excl. VAT
/
Each
Ā£
342.36
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FESTO 1320812 BELLOW GRIPPER
FESTO 1320764 BELLOW GRIPPER
SMC MSQA20H2 ROTARY TABLE
FESTO 541105 GRIPPER JAW BLANK BUB-HGDT-63
SMC MKB12-30LZ ROTARY CLAMP CYLINDER
SMC MK2TB50TF-20R ROTARY CLAMP CYLINDER
FESTO 1254044 PARALLEL GRIPPER DHPS-16-A-NO
SMC CDRQ2BW30-180C ROTARY ACTUATOR
SMC MKB32TF-10RZ ROTARY CLAMP CYLINDER
SMC CDU25-100A AIR CYLINDER
FESTO 1320821 BELLOW GRIPPER
FESTO 1320774 BELLOW GRIPPER
FESTO 1320836 BELLOW GRIPPER
FESTO 185695 ANGLE GRIPPER HGWM-08-EO-G8
FESTO 1320814 BELLOWS GRIPPER DHEB-22-E-U-E-L