FESTO 574564 BERNOULLI-GRIPPER OGGB-60-G18-2-Q


Bernoulli-Gripper

References
festo:OGGB-60-G18-2-Q
rubix:121A2048
manufacturer :574564
ean:4052568223595
brand logo
brand logo
Technical specifications
TypeBernoulli-Gripper
See all Specifications

Product details : FESTO 574564 BERNOULLI-GRIPPER OGGB-60-G18-2-Q


bernoulli gripper OGGB-60-G18-2-Q Suited to transporting thin, extremely delicate and brittle workpieces, for high transverse forces Assembly Position=Any, Position of Connection=On top/at side, Gripper diameter=60 mm, Operating pressure=0 - 6 bar, Nominal operating pressure=1 bar
bernoulli gripper OGGB-60-G18-2-Q Suited to transporting thin, extremely delicate and brittle workpieces, for high transverse forces Assembly position=Any, Position of connection=On top/at side, Gripper diameter=60 mm, Operating pressure=0 - 6 bar, Nominal operating pressure=1 bar

Technical specifications


Attributes
TypeBernoulli-Gripper
Min. temperature5 °C
Max. temperature60 °C
Cylinder stroke60 mm
Show UNSPSC/ECL@SS
£ 274.52 excl. VAT
/ Each
£ 329.42 incl. VAT
  • Delivery usually within ( 16 ) days