FESTO 3361483 PARALLEL GRIPPER


Parallel Gripper

References
festo:HGPL-25-20-A-B
rubix:391A2397
manufacturer :3361483
ean:4052568269203
brand logo
brand logo
Technical specifications
Typeparallel gripper
See all Specifications

Product details : FESTO 3361483 PARALLEL GRIPPER


parallel gripper HGPL-25-20-A-B Size=25, Stroke per gripper jaw=20 mm, Max. replacement accuracy=< 0,2 mm, Max. angular gripper jaw backlash ax,ay=< 0,2 deg, Max. gripper jaw backlash Sz=< 0,05 mm
parallel gripper HGPL-25-20-A-B Size=25, Stroke per gripper jaw=20 mm, Max. replacement accuracy=< 0,2 mm, Max. angular gripper jaw backlash ax,ay=< 0,2 deg, Max. gripper jaw backlash Sz=< 0,05 mm

Technical specifications


Attributes
Typeparallel gripper
Min. temperature5 °C
Max. temperature60 °C
Cylinder stroke25 mm
Show UNSPSC/ECL@SS
£ 1,500.82 excl. VAT
/ Each
£ 1,800.98 incl. VAT
  • Usually arrives within 14 working days