SMC ZNC80S-VS BERNOULLI TYPE NON-CONTACT GRIPPER
ZNC, Bernoulli Gripper
See technical informationSee documentsReferences
SMC:ZNC80S-VS
Rubix:392A8695
Manufacturer :ZNC80S-VS

Documents
Product details : SMC ZNC80S-VS BERNOULLI TYPE NON-CONTACT GRIPPER
SMC's Bernoulli type grippers, series ZNC moves work pieces without leaving flaws or adsorption marks. The ZNC can be used for the transfer of thin cloths, films, printed circuit boards, bubble wrap, etc.
Strengths
Bernoulli round type, Ø 20, Ø 30, Ø 40, Ø 60, Ø 80
Lifting Force: Up to 65 N
Body material: Aluminium, resin and stainless steel
Grease-free
Stopper and vibration suppression cover available in multiple materials
Multiple ports, can be used as sensor or release port.
Technical specifications
Attributes
| Type | znc, bernoulli gripper |
|---|---|
| Min. temperature | -5 °C |
| Max. temperature | 80 °C |
| Max. service pressure | 5 bar |
| Connection | top ported: r1/8 (supply port screw for znc80). body-ported / fitting (data used for performance): fitting min. hole diameter ø4,5; tubing size ø6 x 4; length 500 mm. |
| Series | znc |
| Body material | steel |
Show UNSPSC/ECL@SS
£ 736.46 excl. VAT
/ Each
£ 883.75 incl. VAT
- Usually arrives within 14 working days