FESTO 560178 THREE-POINT GRIPPER


Pneumatic gripper Festo

References
festo:HGDT-25-A-F-G1
rubix:391A2361
manufacturer :560178
ean:4052568206437

Product details : FESTO 560178 THREE-POINT GRIPPER


three-point gripper HGDT-25-A-F-G1 Sturdy, can be used as internal and external gripper, for Position sensing. With gripping force retention when opening ...-G1. Size=25, Stroke per gripper jaw=1,5 mm, Max. replacement accuracy=<= 0,2 mm, Max. angular gripper jaw backlash ax,ay=<= 0,1 deg, Max. gripper jaw backlash Sz=<= 0,05 mm

Technical specifications


Attributes
No attributes to display for this product
£ 1,060.38 excl. VAT
/ Each
£ 1,272.46 incl. VAT
  • Usually arrives within 14 working days