Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic gripper
FESTO 3361484 PARALLEL GRIPPER
FESTO 3361484 PARALLEL GRIPPER
Parallel Gripper
References
festo:
HGPL-25-40-A-B
rubix:
391A2398
manufacturer :
3361484
ean:
4052568269210
Technical specifications
Type
parallel gripper
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 3361484 PARALLEL GRIPPER
parallel gripper HGPL-25-40-A-B Size=25, Stroke per gripper jaw=40 mm, Max. replacement accuracy=< 0,2 mm, Max. angular gripper jaw backlash ax,ay=< 0,2 deg, Max. gripper jaw backlash Sz=< 0,05 mm
Technical specifications
Attributes
Type
parallel gripper
Min. temperature
5
°C
Max. temperature
60
°C
Cylinder stroke
40
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,641.52
excl. VAT
/
Each
£
1,969.82
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SMC ZNC30-PN BERNOULLI TYPE NON-CONTACT GRIPPER
FESTO 8116882 PARALLEL GRIPPER
FESTO 8116861 PARALLEL GRIPPER
FESTO 8116829 PARALLEL GRIPPER
SMC MHW2-20D AIR CHUCK
FESTO 1320840 BELLOW GRIPPER
SMC MHZ2-25S AIR CHUCK
FESTO 560201 PARALLEL GRIPPER
FESTO 8116835 PARALLEL GRIPPER
SMC MHY2-25D2 GRIPPER
SMC MHSL3-16D 3 FINGER PARALLEL AIR GRIPPER
SMC MHF2-8D LOW PROFILE AIR GRIPPER
FESTO 8116885 PARALLEL GRIPPER
SMC MHS4-16D AIR GRIPPER
SMC ZNC80S-PS BERNOULLI TYPE NON-CONTACT GRIPPER