References
SMC:MHS4-16D
Rubix:265A1534
Manufacturer :MHS4-16D
EAN:3618036381726

Documents
Product details : SMC MHS4-16D AIR GRIPPER
These grippers utilize a wedge cam design to minimize their size yet retains a high holding force. The small size of the units makes them well suited for end-of-arm or space constrained pick-and-place applications. Round or square objects work well with the four-finger MHS4.
MHS4, Air Gripper, 4 Finger, Parallel Style
Technical specifications
Attributes
| Type | air gripper |
|---|---|
| Cylinder stroke | 4 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 584.42 excl. VAT
/ Each
£ 701.30 incl. VAT
- Delivery usually within ( 4 ) days