SMC MHZJ2-20DF GRIPPER


Air Gripper

References
smc:MHZJ2-20DF
rubix:2605707
brand logo
brand logo
Technical specifications
TypeAir Gripper
See all Specifications

Product details : SMC MHZJ2-20DF GRIPPER


The MHZ2 series is a standard type parallel air gripper, taking the place of the MHQ(G)2 series. A linear guide provides high rigidity and high accuracy. MHZ2 can operate under higher pressure even at a larger holding point and overhang. High degree of mounting precision is achieved and mounting repeatability is improved.
•Parallel air gripper with dust cover
•Bore sizes from 6mm to 25mm available
•Double acting or Single acting available
•Three dust cover types available
•Auto switch capable

Bore Size: 20mm
Action: D (Double Acting)
Body Option: Basic Style
Dust Cover: F(Fluoro Rubber (FKM))
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)

Technical specifications


Attributes
TypeAir Gripper
Min. temperature-10 °C
Max. temperature60 °C
Cylinder stroke10 mm
Show UNSPSC/ECL@SS
£ 477.61 excl. VAT
/ Each
£ 573.13 incl. VAT
  • Delivery usually within ( 19 ) days