References
Festo:HGDT-25-A
Rubix:114A5312
Manufacturer :540859
EAN:4052568179335

Documents
Product details : FESTO 540859 THREE-POINT GRIPPER HGDT-25-A
three-point gripper HGDT-25-A Sturdy, can be used as internal and external gripper, for Position sensing. Size=25, Stroke per gripper jaw=3 mm, Max. replacement accuracy=<= 0,2 mm, Max. angular gripper jaw backlash ax,ay=<= 0,1 deg, Max. gripper jaw backlash Sz=<= 0,05 mm
three-point gripper HGDT-25-A Sturdy, can be used as internal and external gripper, for position sensing. Size=25, Stroke per gripper jaw=3 mm, Max. replacement accuracy=<= 0,2 mm, Max. angular gripper jaw backlash ax,ay=<= 0,1 deg, Max. gripper jaw backlash Sz=<= 0,05 mm
Technical specifications
Attributes
| Type | three-point gripper |
|---|---|
| Cylinder stroke | 25 mm |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 883.03 excl. VAT
/ Each
£ 1,059.64 incl. VAT
- Delivery usually within ( 2 ) days