References
Festo:HGPT-25-A-B-G1
Rubix:114A7252
Manufacturer :560205
EAN:4052568206703

Documents
Product details : FESTO 560205 PARALLEL GRIPPER HGPT-25-A-B-G1
parallel gripper HGPT-25-A-B-G1 sturdy, with gripping force retention when opening ...-G1. Size=25, Stroke per gripper jaw=6 mm, Max. replacement accuracy=<= 0,2 mm, Max. angular gripper jaw backlash ax,ay=<= 0,1 deg, Max. gripper jaw backlash Sz=<= 0,02 mm
parallel gripper HGPT-25-A-B-G1 sturdy, with gripping force retention when opening ...-G1. Size=25, Stroke per gripper jaw=6 mm, Max. replacement accuracy=<= 0,2 mm, Max. angular gripper jaw backlash ax,ay=<= 0,1 deg, Max. gripper jaw backlash Sz=<= 0,02 mm
Technical specifications
Attributes
| Type | parallel gripper |
|---|---|
| Cylinder stroke | 25 mm |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 761.33 excl. VAT
/ Each
£ 913.60 incl. VAT
- Delivery usually within ( 2 ) days