References
Festo:HGPP-32-A-G1
Rubix:114A5181
Manufacturer :525665
EAN:4052568161880

Documents
Product details : FESTO 525665 PARALLEL GRIPPER HGPP-32-A-G1
parallel gripper HGPP-32-A-G1 Precise, for Position sensing via hall effect sensor or inductive sensors. With gripping force retention when opening ...-G1. Size=32, Stroke per gripper jaw=12,5 mm, Max. replacement accuracy=0,1 mm, Repetition accuracy, gripper=<= 0,02 mm, Number of gripper fingers=2
parallel gripper HGPP-32-A-G1 Precise, for position sensing via hall effect sensor or inductive sensors. With gripping force retention when opening ...-G1. Size=32, Stroke per gripper jaw=12,5 mm, Max. replacement accuracy=0,1 mm, Repetition accuracy, gripper=<= 0,02 mm, Number of gripper fingers=2
Technical specifications
Attributes
| Type | parallel gripper |
|---|---|
| Cylinder stroke | 32 mm |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 1,323.82 excl. VAT
/ Each
£ 1,588.58 incl. VAT
- Delivery usually within ( 2 ) days