References
SMC:MHSH3-32D
Rubix:114A8668
Manufacturer :MHSH3-32D
EAN:3618036381528

Documents
Product details : SMC MHSH3-32D GRIPPER
These grippers utilize a wedge cam design to minimize their size yet retains a high holding force. The small size of the units makes them well suited for end-of-arm or space constrained pick-and-place applications. The three-finger design of the MHS3 makes it ideal for gripping round objects and loading or unloading items from the chuck of a machine tool.
•3 finger gripper-through hole type
•Bore sizes 16mm to 80mm available
•Double acting
•Auto switch capable
Bore Size: 32mm
Port Thread: Bore 16-63
Bore 80: Rc
Center Pusher: w/o Centre Pusher
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Suffix for Auto Switch: 2 pcs (Or None in the Case of No Switch)
•Bore sizes 16mm to 80mm available
•Double acting
•Auto switch capable
Bore Size: 32mm
Port Thread: Bore 16-63
Bore 80: Rc
Center Pusher: w/o Centre Pusher
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Suffix for Auto Switch: 2 pcs (Or None in the Case of No Switch)
Technical specifications
Attributes
| Type | air gripper |
|---|---|
| Cylinder stroke | 8 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Max. service pressure | 6 bar |
| Connection | rc 1/8 (g 1/8, npt 1/8) |
| Series | mhsh3 |
| Body material | aluminium |
Show UNSPSC/ECL@SS
£ 680.35 excl. VAT
/ Each
£ 816.42 incl. VAT
- Delivery usually within ( 4 ) days