References
Festo:DHPC-16-A-NO-S
Rubix:390A7648
Manufacturer :8116791
EAN:4052568554439

Technical specifications
| Type | pneumatic parallel gripper (2-jaw), single-acting (normally open) |
|---|---|
| Cylinder stroke | 3 mm |
Product details : FESTO 8116791 PARALLEL GRIPPER
Strengths
•Dust protection
•Resilient and precise ball guide
•High gripping forces
•Resilient and precise ball guide
•High gripping forces
Technical specifications
Attributes
| Type | pneumatic parallel gripper (2-jaw), single-acting (normally open) |
|---|---|
| Cylinder stroke | 3 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Max. service pressure | 8 bar |
| Connection | pneumatic connection on the side, m4 |
| Series | dhpc |
| Body material | aluminium |
Show UNSPSC/ECL@SS
£ 235.01 excl. VAT
/ Each
£ 282.01 incl. VAT
- Delivery usually within ( 2 ) days