FESTO 560182 THREE-POINT GRIPPER


Three-Point Gripper

References
festo:HGDT-35-A-F-G2
rubix:391A2365
manufacturer :560182
ean:4052568206475
brand logo
brand logo
Technical specifications
Typethree-point gripper
See all Specifications

Product details : FESTO 560182 THREE-POINT GRIPPER


three-point gripper HGDT-35-A-F-G2 Sturdy, can be used as internal and external gripper, for Position sensing. With gripping force retention when closing...-G2. Size=35, Stroke per gripper jaw=2 mm, Max. replacement accuracy=<= 0,2 mm, Max. angular gripper jaw backlash ax,ay=<= 0,1 deg, Max. gripper jaw backlash Sz=<= 0,05 mm
three-point gripper HGDT-35-A-F-G2 Sturdy, can be used as internal and external gripper, for position sensing. With gripping force retention when closing...-G2. Size=35, Stroke per gripper jaw=2 mm, Max. replacement accuracy=<= 0,2 mm, Max. angular gripper jaw backlash ax,ay=<= 0,1 deg, Max. gripper jaw backlash Sz=<= 0,05 mm

Technical specifications


Attributes
Typethree-point gripper
Min. temperature5 °C
Max. temperature60 °C
Cylinder stroke35 mm
Show UNSPSC/ECL@SS
£ 1,097.70 excl. VAT
/ Each
£ 1,317.24 incl. VAT
  • Usually arrives within 14 working days