References
Festo:DHPC-10-A-B-1
Rubix:390A7632
Manufacturer :8116757
EAN:4052568554118

Product details : FESTO 8116757 PARALLEL GRIPPER
Strengths
•Dust protection
•Resilient and precise ball guide
•High gripping forces
•Resilient and precise ball guide
•High gripping forces
Technical specifications
Attributes
| Type | parallel gripper |
|---|---|
| Cylinder stroke | 4 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Max. service pressure | 8 bar |
| Connection | m3 |
| Series | dhpc |
| Body material | aluminium |
Show UNSPSC/ECL@SS
£ 253.00 excl. VAT
/ Each
£ 303.60 incl. VAT
- Delivery usually within ( 2 ) days