SMC MHR2-10R AIR CHUCK


Rotary Gripper

References
smc:MHR2-10R
rubix:114A9449
manufacturer :00006107
brand logo
brand logo
Technical specifications
Typerotary gripper
See all Specifications

Product details : SMC MHR2-10R AIR CHUCK


Series MHR2 finger gripper features high precision centering and high repeatability. A double acting rotary actuator and precision ball bearings permit smooth action without vibration. Series MHR3 finger gripper features high precision centering and high repeatability. A double acting rotary actuator and precision ball bearings permit smooth action without vibration.
•Rotary actuated air gripper
•Two fingers
•Bore sizes: 10, 15, 20, 30 (mm)

Nominal Size: 10
Port Location: R (Body Side Direction)

Strengths

•Rotary actuated air gripper

Technical specifications


Attributes
Typerotary gripper
Min. temperature0 °C
Max. temperature60 °C
Cylinder stroke6 mm
Show UNSPSC/ECL@SS
£ 416.73 excl. VAT
/ Each
£ 500.08 incl. VAT
  • Delivery usually within ( 19 ) days