Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
MECALINE MALE STRAIGHT 6-G3/8IN 853046
MECALINE MALE STRAIGHT 6-G3/8IN 853046
PARALLEL MALE STRAIGHT FITTING
References
mecaline:
853046
rubix:
208A5453
ean:
3660338092305
Technical specifications
Connection 1
G3/8
Connection 2
6
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE MALE STRAIGHT 6-G3/8IN 853046
Nickel Plated Brass Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Internal Hex Socket
Technical specifications
Attributes
Connection 1
G3/8
Connection 2
6
Type of threading
Cylindrical
Material
Nickel Plated Brass Body
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.67
excl. VAT
/
Each
£
3.20
incl. VAT
In stock: Next day delivery
Select variants (22)
Add to cart
Check our products from related categories
SMC KQ2H13-U02A ONE-TOUCH FITTING
LEGRIS LF 3000 FITTING 3108 04 13
AVENTICS R412005097
SMC KQ2H06-03AS BRASS FITTING R RC 3/8 MALE THREAD I 6 TUBE
AVENTICS 1823391646
AVENTICS R412004900
SMC KQ2L07-35AS BRASS FITTING NPT 1/4 MALE THREAD I 1/4 TUBE
SMC KQ2T10-03AS BRASS FITTING 3/8 MALE THREAD I 10 TUBE
SMC KQ2V12-U03A ONE-TOUCH FITTING
AVENTICS 1823391717
MECALINE MALE 90 ELBOW 8-R1/4IN 853080
AVENTICS 2122008380
SMC KQ2F06-M5A BRASS FITTING M5 X 0.8 FEMALE THREAD 6 TUBE
MECALINE 883981 PUSH IN MALE STUD-8MM-3/8 PTFE SEAL
MECALINE 883989 PUSH IN MALE STUD-14MM-3/8 PTFE SEAL3