References
Aventics:2122008380
Rubix:274A0652
Manufacturer :2122008380
EAN:3661475928731

Product details : AVENTICS 2122008380
QR1-S Standard Series
Technical specifications
Attributes
| Type of threading | bsp |
|---|---|
| Connection 1 | g 3/8 |
| Connection 2 | 8 |
| Material | housing: polybutylene terephthalate (pbt); thread: brass, nickel-plated; seal: acrylonitrile butadiene rubber (nbr); release ring: polyoxymethylene; release ring holder: die-cast zinc; tooth lock washer: stainless steel. |
| Connecting diameter | 3/8 '' |
| Metric exterior tube diameter | 8 mm |
| Threading | g 3/8 (bsp parallel / g-series cylindrical thread). thread seal with captive o-ring. |
| Max. temperature | 60 °C |
| Min. temperature | 0 °C |
Show UNSPSC/ECL@SS
£ 8.35 excl. VAT
/ Each
£ 10.02 incl. VAT
- Usually arrives within 14 working days
