Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
MECALINE 883981 PUSH IN MALE STUD-8MM-3/8 PTFE SEAL
MECALINE 883981 PUSH IN MALE STUD-8MM-3/8 PTFE SEAL
MALE STRAIGHT PUSH-IN FITTING NICKEL PLATED BRASS
References
mecaline:
883981
rubix:
216A3527
ean:
3660338373725
Technical specifications
Connection 1
G3/8
Connection 2
8
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 883981 PUSH IN MALE STUD-8MM-3/8 PTFE SEAL
Pressure: 0.99…16 Bars. Operating temperature: -20° C to +80° C.
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : NBR 70
Technical specifications
Attributes
Connection 1
G3/8
Connection 2
8
Material
Nickel-plated brass
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.75
excl. VAT
/
Each
£
4.50
incl. VAT
In stock: Next day delivery
Select variants (19)
Add to cart
Check our products from related categories
MECALINE 840603 BANJO HOUSING 4-1/8 A
SMC KQ2T08-02NS NICKEL PLATED BRASS FITTING 1/4 MALE THREAD I 8 TUBE
MECALINE MALE 90ELBOW 12-G1/2IN 853103
SMC KQ2L04-01NS1 ONE-TOUCH FITTING
MECALINE 859738 BRANCH TEE MM 8-G1/4IN
MECALINE PUSH IN MALE STUD-12MM-G1/2IN 883857
MECALINE PUSH IN MALE STUD-8MM-G1/8IN 883849
SMC KQ2S08-U01A ONE-TOUCH FITTING
MECALINE 883982 PUSH IN MALE STUD-8MM-1/2 PTFE SEAL
MECALINE MALE 90ELBOW 12-G1/4IN 853101
FESTO 186096 PUSH-IN FITTING QS-G1/8-6
FESTO 186105 PUSH-IN FITTING QS-G1/2-16
SMC KQ2V07-32A ONE-TOUCH FITTING
LEGRIS LF3000 FITTING 3114 04 13
CAMOZZI PUSH ON-SIN BANJO RING CONNECTOR-8/6 TUBE-1/4 1610 8/6-1/4