MECALINE MALE STRAIGHT 12-G3/8IN 853054
PARALLEL MALE STRAIGHT FITTING
See technical informationSee documentsReferences
Mecaline:853054
Rubix:208A5137
EAN:3660338092381


Technical specifications
| Type of threading | cylindrical |
|---|---|
| Connection 1 | g3/8 |
| Connection 2 | 12 |
Documents
Product details : MECALINE MALE STRAIGHT 12-G3/8IN 853054
Nickel Plated Brass Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Internal Hex Socket
Internal Hex Socket
Technical specifications
Attributes
| Type of threading | cylindrical |
|---|---|
| Connection 1 | g3/8 |
| Connection 2 | 12 |
| Material | nickel plated brass body |
Show UNSPSC/ECL@SS
£ 3.92 excl. VAT
/ Each
£ 4.70 incl. VAT
- In stock: Next day delivery