References
SMC:KQ2H01-U02A
Rubix:257A3061
EAN:3618036065688

Technical specifications
| Type of threading | unf |
|---|---|
| Connection 1 | one-touch tube connection (push-in) |
| Connection 2 | uni 1/4 port / 10-32 unf male thread (gasket seal) |
Documents
Product details : SMC KQ2H01-U02A ONE-TOUCH FITTING
One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
•Male Connector.
•Applicable Tubing O.D.: ø2, ø3.2, ø4, ø6, ø8, ø10, ø12, ø16, ø1/8, ø5/32, ø3/16, ø1/4, ø5/16, ø3/8, ø1/2.
•Applicable Port Size: M3, M5, M6, 1/8, 1/4, 3/8, 1/2, 1/16, 10-32 UNF.
Applicable Tube O.D.: ø 1/8
Port Size: Uni 1/4
Thread Material /
Surface Treatment: A (Brass)
Sealant: None (Except for Port Sizes
Release Button: Round Type
•Applicable Tubing O.D.: ø2, ø3.2, ø4, ø6, ø8, ø10, ø12, ø16, ø1/8, ø5/32, ø3/16, ø1/4, ø5/16, ø3/8, ø1/2.
•Applicable Port Size: M3, M5, M6, 1/8, 1/4, 3/8, 1/2, 1/16, 10-32 UNF.
Applicable Tube O.D.: ø 1/8
Port Size: Uni 1/4
Thread Material /
Surface Treatment: A (Brass)
Sealant: None (Except for Port Sizes
Release Button: Round Type
Strengths
Quick assembly/disassembly.
Applications
For vacuum and compressed air. Also suitable for water.
Technical specifications
Attributes
| Logistic Weight | 9 g |
|---|---|
| Type of threading | unf |
| Connection 1 | one-touch tube connection (push-in) |
| Connection 2 | uni 1/4 port / 10-32 unf male thread (gasket seal) |
| Material | brass (a) |
| Connecting diameter | 1/8 '' |
| Metric exterior tube diameter | 3.2 mm |
| Threading | 10-32 unf |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 7.09 excl. VAT
/ Each
£ 8.51 incl. VAT
- Delivery usually within ( 8 ) days