References
SMC:KAL06-U02
Rubix:120A3771
Manufacturer :KAL06-U02

Technical specifications
| Type of threading | universal |
|---|---|
| Connection 1 | push-in (one-touch loading/unloading) |
| Connection 2 | uni 1/4 (u02) |
Product details : SMC KAL06-U02 ELECTROSTAT PROTECTION FITTING
Antistatic One-touch fittings series KA has one-touch loading and unloading. Series KA can be used in copper- free applications and in vacuum (max. -100kPa). Conductive resin is used for body and seals in fittings and tubing. Series KA is flame resistant (UL94 standard, V-0).
•One-touch loading and unloading.
•Possible to use in vacuum (Max. 100kPa).
•Can be used in copper-free application.
•Flame resistance (UL-94 standard, V-0).
•Surface resistance 10 4 to 10 7©.
•Conductive resin is used for body and seals in fittings and tubing.
Applicable Tube OD: 06 (Ø6)
Port Size Applicable Tube: U02 (Uni 1/4")
•Possible to use in vacuum (Max. 100kPa).
•Can be used in copper-free application.
•Flame resistance (UL-94 standard, V-0).
•Surface resistance 10 4 to 10 7©.
•Conductive resin is used for body and seals in fittings and tubing.
Applicable Tube OD: 06 (Ø6)
Port Size Applicable Tube: U02 (Uni 1/4")
Technical specifications
Attributes
| Type of threading | universal |
|---|---|
| Connection 1 | push-in (one-touch loading/unloading) |
| Connection 2 | uni 1/4 (u02) |
| Material | c3604bd (electroless nickel plated brass), pbt; packing/o-ring: nbr; tube: antistatic soft nylon & polyurethane |
| Connecting diameter | 1/4 '' |
| Metric exterior tube diameter | 6 mm |
| Threading | uni thread (u02) |
| Max. temperature | 40 °C |
| Min. temperature | 0 °C |
Show UNSPSC/ECL@SS
£ 32.80 excl. VAT
/ 10 pieces
£ 39.36 incl. VAT
- Delivery usually within ( 4 ) days