Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
MECALINE 883823 PUSH IN SWIVEL T-4MM-M5
MECALINE 883823 PUSH IN SWIVEL T-4MM-M5
SWIVEL MALE PARALLEL TEE PUSH-IN FITTING NICKEL PLATED BRASS
References
mecaline:
883823
rubix:
216A1962
ean:
3660338372339
Technical specifications
Connection 1
4
Connection 2
M5X0.8
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 883823 PUSH IN SWIVEL T-4MM-M5
Pressure: 0.99…16 Bars. Operating temperature: -20° C to +80° C.
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : NBR 70
Technical specifications
Attributes
Connection 1
4
Connection 2
M5X0.8
Material
Nickel-plated brass
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.53
excl. VAT
/
Each
£
5.44
incl. VAT
In stock: Next day delivery
Select variants (12)
Add to cart
Check our products from related categories
MECALINE 858723 FEMALE STRAIGHT FITTING MM 6 G1/2IN
LEGRIS LF3000 FITTING 3198 08 13
SMC KQ2S08-02AS BRASS FITTING 1/4 MALE THREAD I 8 TUBE
LEGRIS LF3000 FITTING 3199-06-67
LEGRIS LF3000 FITTING 3199 03 19
SMC KQ2L05-02AS ONE-TOUCH FITTING
SMC KQ2F12-03A BRASS FITTING 3/8 FEMALE THREAD I 12 TUBE
FESTO 153003 PUSH-IN FITTING QS-1/4-6
MECALINE 883842 MICRO PUSH IN-MALE STUD-3MM-M5
MECALINE 883892 PUSH IN TO STEM ELBOW-6MM-6MM
SMC KQ2L04-02S FITTING
SMC KQ2L01-32A ONE-TOUCH FITTING
MECALINE PUSH IN MALE STUD-4MM-G1/4IN 883845
SMC KQ2VD08-02S FITTING
SMC KQ2H07-35AS BRASS FITTING NPT 1/4 MALE THREAD I 1/4 TUBE