SMC MHL2-25D1 AIR CHUCK


Parallel Style Air Gripper

References
smc:MHL2-25D1
rubix:114A9038
brand logo
brand logo
Technical specifications
Typeair gripper
See all Specifications

Product details : SMC MHL2-25D1 AIR CHUCK


Wide-opening air gripper
Bore sizes (mm): 10, 16, 20, 25, 32 and 40
Strokes up to 200mm
Compact auto switches are directly mountable on 2 surfaces
Finger motion synchronised by a rack-and-pinion mechanism
Axial mounting and lateral mounting options available
Many made to order available.
•Bore size: 10, 16, 20, 25, 32, 40 mm.
•Opening/closing stroke range: 20-200 mm.
•Auto switch capable.

Bore Size: 25mm
Thread: (M5 Thread-10~25mm)(Rc-32~40mm)
Opening & Closing Stroke: 1 (Wide Opening)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)

Technical specifications


Attributes
Typeair gripper
Min. temperature-10 °C
Max. temperature60 °C
Cylinder stroke100 mm
Show UNSPSC/ECL@SS
£ 663.25 excl. VAT
/ Each
£ 795.90 incl. VAT
  • Delivery usually within ( 4 ) days