References
Festo:HGRT-32-A
Rubix:114A7597
Manufacturer :563910
EAN:4052568211103

Documents
Product details : FESTO 563910 RADIAL GRIPPER HGRT-32-A
radial gripper HGRT-32-A Size=32, Max. replacement accuracy=<= 0,2 mm, Max. angular gripper jaw backlash ax,ay=<= 0,1 deg, Max. opening angle=180 deg, Rotationally symmetrical=<= 0,2 mm
radial gripper HGRT-32-A Size=32, Max. replacement accuracy=<= 0,2 mm, Max. angular gripper jaw backlash ax,ay=<= 0,1 deg, Max. opening angle=180 deg, Rotationally symmetrical=<= 0,2 mm
Technical specifications
Attributes
| Type | radial gripper |
|---|---|
| Cylinder stroke | 32 mm |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 774.15 excl. VAT
/ Each
£ 928.98 incl. VAT
- Delivery usually within ( 2 ) days