FESTO 525666 PARALLEL GRIPPER


Parallel Gripper

References
festo:HGPP-32-A-G2
rubix:391A2412
manufacturer :525666
ean:4052568161897
brand logo
brand logo
Technical specifications
Typeparallel gripper
See all Specifications

Product details : FESTO 525666 PARALLEL GRIPPER


parallel gripper HGPP-32-A-G2 Precise, for Position sensing via hall effect sensor or inductive sensors. With gripping force retention when closing...-G2. Size=32, Stroke per gripper jaw=12,5 mm, Max. replacement accuracy=0,1 mm, Repetition accuracy, gripper=<= 0,02 mm, Number of gripper fingers=2
parallel gripper HGPP-32-A-G2 Precise, for position sensing via hall effect sensor or inductive sensors. With gripping force retention when closing...-G2. Size=32, Stroke per gripper jaw=12,5 mm, Max. replacement accuracy=0,1 mm, Repetition accuracy, gripper=<= 0,02 mm, Number of gripper fingers=2

Technical specifications


Attributes
Typeparallel gripper
Min. temperature5 °C
Max. temperature60 °C
Cylinder stroke32 mm
Show UNSPSC/ECL@SS
£ 1,478.27 excl. VAT
/ Each
£ 1,773.92 incl. VAT
  • Usually arrives within 14 working days