References
SMC:MHY-A2002
Rubix:393A4477
EAN:3618036380323

Product details : SMC MHY-A2002 JOINT
Technical specifications
Attributes
| Type | angular gripper |
|---|---|
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Max. service pressure | 6 bar |
| Connection | m5 x 0,8 (finger opening/closing port) |
| Series | mhy2 |
| Body material | aluminium |
Show UNSPSC/ECL@SS
£ 54.79 excl. VAT
/ Each
£ 65.75 incl. VAT
- Delivery usually within ( 8 ) days