References
SMC:MHS4-32D
Rubix:114A8775
Manufacturer :00013754
EAN:3618036381689

Documents
Product details : SMC MHS4-32D AIR CHUCK
These grippers utilize a wedge cam design to minimize their size yet retains a high holding force. The small size of the units makes them well suited for end-of-arm or space constrained pick-and-place applications. Round or square objects work well with the four-finger MHS4.
•4 finger parallel style air gripper
•Four fingers
•Bore sizes: 16, 20, 30, 32, 40, 50, 63 (mm)
•Auto switch capable
Bore Size: 32mm
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
•Four fingers
•Bore sizes: 16, 20, 30, 32, 40, 50, 63 (mm)
•Auto switch capable
Bore Size: 32mm
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Technical specifications
Attributes
| Type | parallel style air gripper |
|---|---|
| Cylinder stroke | 8 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 717.81 excl. VAT
/ Each
£ 861.37 incl. VAT
- Delivery usually within ( 4 ) days