Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
MECALINE 842923 MALE TEE MM 6 G1/4IN
MECALINE 842923 MALE TEE MM 6 G1/4IN
PARALLEL tee coupler STAINLESS STEEL
References
mecaline:
842923
rubix:
216A1845
ean:
3660338062537
Technical specifications
Connection 1
6
Connection 2
G1/4
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 842923 MALE TEE MM 6 G1/4IN
Mecaline Cylindrical BSPP TEE thread.
Orientable.
Technical specifications
Attributes
Connection 1
6
Connection 2
G1/4
Type of threading
Cylindrical
Material
Stainless steal
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
42.35
excl. VAT
/
Each
£
50.82
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Check our products from related categories
SMC KQ2S06-M5N ONE TOUCH FITTING
AVENTICS 2122310380
MECALINE 840770 MALE TEE NSF 8-G1/8IN
SMC KQ2L TEE THREADED 1/4 ONE TOUCH PUSH FIT EQUAL 6MM
SMC KGS10-01S FITTING
LEGRIS LF 3000 FITTING 3108 08 17
SMC KQ2Y04-02AS BRASS FITTING 1/4 MALE THREAD I 4 TUBE
MECALINE 858714 MALE STRAIGHT FITTING 16-R3/8IN
SMC KQ2H07-03AS BRASS FITTING R RC 3/8 MALE THREAD 1/4 TUBE
SMC KQ2T10-02NS ONE-TOUCH FITTING
LEGRIS LF 3000 FITTING 3109 10 13
SMC KQ2H23-01NS NICKEL BRASS FITTING R RC 1/8 MALE THREAD 3.2
SMC KQ2Y06-M5A ONE-TOUCH FITTING
MECALINE 883990 PUSH IN MALE STUD-14MM-1/2 PTFE SEAL
SMC KQ2H23-01AS BRASS FITTING R RC 1/8 MALE THREAD I 3.2 TUBE