SMC KQ2H23-01NS NICKEL BRASS FITTING R RC 1/8 MALE THREAD 3.2
KQ2H One-touch Fitting
See technical informationSee documentsReferences
SMC:KQ2H23-01NS
Rubix:393A7020
Manufacturer :KQ2H23-01NS

Documents
Product details : SMC KQ2H23-01NS NICKEL BRASS FITTING R RC 1/8 MALE THREAD 3.2
One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
KQ2H, One-touch Fitting White Color - Male Connector
Strengths
Quick assembly/disassembly.
Applications
For vacuum and compressed air. Also suitable for water.
Technical specifications
Attributes
| Logistic Weight | 4 g |
|---|---|
| Type of threading | r |
| Connection 1 | 1/8 |
| Connection 2 | 6.7 |
| Material | electroless nickel-plated brass |
| Max. temperature | 60 °C |
| Min. temperature | -5 °C |
Show UNSPSC/ECL@SS
£ 2.35 excl. VAT
/ Each
£ 2.82 incl. VAT
- Usually arrives within 14 working days