MECALINE 840770 MALE TEE NSF 8-G1/8IN
SWIVEL MALE PARALLEL TEE FITTING WITH FKM SEAL - NSF
See technical informationSee documentsReferences
Mecaline:840770
Rubix:216A1861
EAN:3660338061240


Technical specifications
| Type of threading | cylindrical |
|---|---|
| Connection 1 | 8 |
| Connection 2 | g1/8 |
Documents
Product details : MECALINE 840770 MALE TEE NSF 8-G1/8IN
Material: Nickel-plated brass for food application. Gasket: FKM food. NSF 169 certified. It is ideal for direct contact with food fluids.
Pressure: -0.99 Bar - 20 Bar. Temperature: -15°C + 190°C.
Pressure: -0.99 Bar - 20 Bar. Temperature: -15°C + 190°C.
Technical specifications
Attributes
| Type of threading | cylindrical |
|---|---|
| Connection 1 | 8 |
| Connection 2 | g1/8 |
| Material | nickel-plated brass |
Show UNSPSC/ECL@SS
£ 7.83 excl. VAT
/ Each
£ 9.40 incl. VAT
- Usually arrives within 14 working days