Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
MECALINE 858714 MALE STRAIGHT FITTING 16-R3/8IN
MECALINE 858714 MALE STRAIGHT FITTING 16-R3/8IN
TAPERED MALE STRAIGHT FITTING
References
mecaline:
858714
rubix:
216A2096
ean:
3660338137846
Technical specifications
Connection 1
R3/8
Connection 2
16
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 858714 MALE STRAIGHT FITTING 16-R3/8IN
Nickel Plated Brass Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Internal Hex Socket
Technical specifications
Attributes
Connection 1
R3/8
Connection 2
16
Type of threading
Conical
Material
Nickel Plated Brass Body
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.27
excl. VAT
/
Each
£
8.72
incl. VAT
In stock: Next day delivery
Select variants (20)
Add to cart
Check our products from related categories
SMC KQ2S16-04AS BRASS FITTING 1/2 MALE THREAD I 16 TUBE
FESTO 153032 PUSH-IN CONNECTOR QS-6
SMC KQ2H06-03NS NICKEL PLATED BRASS FITTING R RC 3/8MALE THREAD I6TUBE
MECALINE PUSH IN MALE STUD-4MM-M5 883843
SMC KQ2L07-34AS BRASS FITTING NPT 1/8 MALE THREAD I 1/4 TUBE
LEGRIS LF3600 BRASS FITTING 3698 06 10
SMC KQ2H08-03NS NICKEL PLATED BRASS FITTING R RC 3/8MALE THREAD I8TUBE
AVENTICS 1823391647
SMC KQ2H10-U02A ONE-TOUCH FITTING
SMC KQ2L12-G04N ONE-TOUCH FITTING
MECALINE 883841 MICRO PUSH IN-MALE STUD-3MM-M3
MECALINE 840696 FEMALE ELBOW 4 R1/4IN
MECALINE 840700 FEMALE ELBOW 8 R1/4IN
AVENTICS R412005092
LEGRIS LF3600 BRASS FITTING 3699 06 13