GISS 855236 PARKA G RIPSTOP 4IN1 BLUE/GREY MEDIUM


Parka g ripstop 4 in 1 (parka + wind jacket + polar jacket + polar vest)

References
giss:855236
rubix:216A6688
ean:3660338106880
PARKA G RIPSTOP 4 IN 1 (Parka + Wind cheater+ Polar Jacket + Polar Vest) Size M
brand logo
brand logo
brand logo
Technical specifications
ColourNavy
SizeM
Main materialPolyester
See all Specifications

Product details : GISS 855236 PARKA G RIPSTOP 4IN1 BLUE/GREY MEDIUM


Parka 100% polyester Ripstop waterproof PVC coated, waterproofed seams. Reflective stripe marking the yoke up to the wrist. One way zipper with Hook & Loop flap. Straight collar with integrated hood. Padded hood. Opening at lower back to facilitate marking. 6 pockets including 1 inner cell phone pocket and 1 inside wallet holder pocket with Hook & Loop closing flaps.\n.
INNER REMOVABLE POLAR: 100 % polyamide polar. Removable sleeves.\n.
2 zip fastened hand-rest pockets. Standard: EN14058:2004
brand logo
brand logo

Technical specifications


Attributes
ColourNavy
SizeM
Main materialPolyester
Secondary colourGrey
Material100 % pongee polyester, leak-proof PVC coating
Show UNSPSC/ECL@SS
£ 79.26 excl. VAT
/ Each
£ 95.11 incl. VAT
  • Usually arrives within 14 working days