PORTWEST CS10 COLDSTORE JACKET NAVY XL
PORTWEST JACKET LINED FREEZER/COLDSTORE
See technical informationReferences
Portwest:CS10NARXL
Rubix:324007
Manufacturer :CS10NARXL
EAN:5036108129522



Product details : PORTWEST CS10 COLDSTORE JACKET NAVY XL
The CS10 3/4 length freezer jacket offers unrivalled protection. The heavy-duty two-way zipper allows maximum wearer flexibility and the extra long knitted cuffs with thumb holes provide extra warmth. The jacket includes reflective tape around the chest and back for extra visibility. Features also include a chest pocket with a clear ID pocket for security and personalisation.
Abrasion resistant Oxford polyester. Breathable fabric to draw moisture away from the body keeping the wearer cool, dry and comfortable. Quilt lined for thermal insulation. Reflective tape for increased visibility. 6 pockets for ample storage. Phone pocket. Concealed hook and loop fastening for easy closure. Two-way zip for quick and easy access. Drawcord adjustable waist for a comfortable fit.
Standard : EN342_2X
Abrasion resistant Oxford polyester. Breathable fabric to draw moisture away from the body keeping the wearer cool, dry and comfortable. Quilt lined for thermal insulation. Reflective tape for increased visibility. 6 pockets for ample storage. Phone pocket. Concealed hook and loop fastening for easy closure. Two-way zip for quick and easy access. Drawcord adjustable waist for a comfortable fit.
Standard : EN342_2X
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | xl |
| Main material | polyester |
| Secondary colour | grey |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 101.22 excl. VAT
/ Each
£ 121.46 incl. VAT
- Usually arrives within 14 working days