HELLYHAN 70286_590-XL WOMENS GALE RAIN JACKET NAVY XL
KVK LUNA REGNJAKKI NAVY
See technical informationReferences
Helly Hansen:70286_590-XL
Rubix:367A5202
Manufacturer :70286_590-XL
EAN:7040056753676
Product details : HELLYHAN 70286_590-XL WOMENS GALE RAIN JACKET NAVY XL
The Luna Rain jacket has the great womens fit that the Luna products are known for - design by women for women. The PU main fabric ensures the user stays dry when the sky opens up and the rain comes down. Packable hood in collar. Adjustable hood with elastic drawcord. Double main fabric front flap. Napoleon pocket with YKK® zipper and hole for head phones. Hand pockets. Neoprene cuffs
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | xl |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 73.75 excl. VAT
/ Each
£ 88.50 incl. VAT
- Usually arrives within 14 working days



