MASCOT 00510 QUEBEC PARKA JACKET NAVY M


Parka Quebec navy

References
mascot:00510-620-01-M
rubix:379A1549
ean:5708628101035
Parka Quebec 00510-620-01 / M
brand logo
Technical specifications
ColourNavy
SizeM
Main materialCotton
See all Specifications

Product details : MASCOT 00510 QUEBEC PARKA JACKET NAVY M


BEARNYLON® is a water-repellent and extremely durable material. Detachable lined hood with adjustable elastic drawstring. Adjustable waist band. D-ring for keys or ID cards. Sleeve pockets with zip.

Technical specifications


Attributes
Logistic Weight1400 g
ColourNavy
SizeM
Main materialCotton
Grammage240 g/m²
Material60% cotton/40% nylon
Show UNSPSC/ECL@SS
£ 108.12 excl. VAT
/ Each
£ 129.74 incl. VAT
  • Usually arrives within 14 working days