HELLYHAN 71362_481-M BIFROST WINTER PARKA CAMO M
BIFRÖST VETRAR PARKA CAMO
See technical informationSee documentsReferences
Helly Hansen:71362_481-M
Rubix:366A8427
Manufacturer :71362_481-M
EAN:7040056396866

Documents
Product details : HELLYHAN 71362_481-M BIFROST WINTER PARKA CAMO M
The Bifrost Winter Parka was designed & tested alongside polar scientists to keep you warm on the job, even in the coldest environments. With Helly Tech® Performancewaterproofness, sustainable blowable insulation & our proprietary H2Flow™ Technology, we ensure optimal body temperature & comfort for long days inthe elements. The multi-pocket solution has a dedicated space for your phone with Life Pocket™ insulation, ensuring cold temperature doesn’t drain your battery.Additional pockets for your tablet & power bank feature external zippers, allowing you to maintain your body heat while accessing the tools you need. The parka isfully adjustable to create an optimal fit, including a detachable hood & faux fur, adjustable cuffs & even an adjustable collar.
Technical specifications
Attributes
| Colour | khaki |
|---|---|
| Size | m |
| Main material | polyester |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 344.17 excl. VAT
/ Each
£ 413.00 incl. VAT
- Usually arrives within 14 working days
