GISS 840842 PARKA URBAN'R SIZE 3XL YELLOW / NAVY BLUE

Parka urban’r

See technical informationSee documents
References
GISS:840842
Rubix:216A6700
EAN:3660338069147
Parka URBAN'R Size 3XL
brand logo
brand logo
brand logo
Technical specifications
Colouryellow
Size3xl
Main materialpolyester
See all Specifications
Documents

Product details : GISS 840842 PARKA URBAN'R SIZE 3XL YELLOW / NAVY BLUE


Two-coloured parka made of waterproof, breathable Oxford fabric, 100% polyester coated with polyurethane. 100% Polyester mesh fabric lining. .
Reflective band RETHIOTEX® sewing. .
Closing by double tab zip under closed double flap. .
High collar closed by 3 press-studs, integrated hood .
with cord adjustment. 2 lower zipped pockets, .
1 Napoleon style pocket under flap, 1 inside pocket. .
STRONG POINTS .
Opening at lower back facilitates screen printing. Standard: EN ISO 20471 EN343 EN14058

Strengths

Waterproof, breathable fabric and fully leak-tight seams. Exclusive design.
brand logo
brand logo
brand logo

Technical specifications


Attributes
Colouryellow
Size3xl
Main materialpolyester
Secondary colournavy
Class EN204713
Materialoxford fabric, polyurethane coating
Show UNSPSC/ECL@SS
£ 59.70 excl. VAT
/ Each
£ 71.64 incl. VAT
  • Usually arrives within 14 working days

Colour

Size

Select variants (10)