PORTWEST S460 HV WINTER TRAFFIC JACKET YELLOW 5XL

S460 - Hi-Vis Traffic Jacket

See technical information

References

Portwest:S460YER5XL
Rubix:2590187
EAN:5036108041985
brand logo
brand logo
brand logo

Technical specifications

Colouryellow
Size5xl
Main materialpolyester
See all Specifications

Product details : PORTWEST S460 HV WINTER TRAFFIC JACKET YELLOW 5XL


Waterproof with taped seams preventing water penetration. Extremely water resistant fabric finish, water beads away from fabric surface. EN342 Protection against cold certified up to -40°C. Internal chest pocket. Inner ribbed cuffs for warmth and comfort. Fully lined and padded to trap the heat and increase warmth. Hook and loop cuffs for a secure fit. Two-way zip for quick and easy access. Bio motion tape pattern to improve recognition of human shape at distance. Reflective tape for increased visibility. Certified to EN ISO 20471 after 50x washes. 40+ UPF rated fabric to block 98% of UV rays. 4 pockets for ample storage. Concealed phone pocket. Pack away hood for added functionality.
Standard : EN20471_3, EN343 3:1
brand logo
brand logo

Technical specifications


Attributes
Colouryellow
Size5xl
Main materialpolyester
Secondary colourno secondary color
Class EN204713
Material100% polyester
£ 21.76 excl. VAT
/ Each
£ 26.11 incl. VAT
  • Usually arrives within 14 working days

Colour

Size