PORTWEST S461 HV BREATHABLE WINTER TRAFFIC JACKET YELLOW XL
S461 - Hi-Vis Breathable Jacket
See technical informationReferences
Portwest:S461YERXL
Rubix:4514095
EAN:5036108031139

Product details : PORTWEST S461 HV BREATHABLE WINTER TRAFFIC JACKET YELLOW XL
This garment was voted number one in its class by customers when tested against leading competitors. The breathable and waterproof qualities of the jacket ensure that you are kept 100% dry and comfortable at all times.
EN20471_3, EN343 3:2 WP, EN342 2X
Type : Regular
EN20471_3, EN343 3:2 WP, EN342 2X
Type : Regular
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | xl |
| Main material | polyester |
| Secondary colour | no secondary color |
| Class EN20471 | 3 |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 36.12 excl. VAT
/ Each
£ 43.34 incl. VAT
- In stock: Next day delivery