GISS 840838 PARKA URBAN'R SIZE M YELLOW / NAVY BLUE
Parka urban’r
See technical informationSee documentsReferences
GISS:840838
Rubix:216A6705
EAN:3660338069109

Documents
Product details : GISS 840838 PARKA URBAN'R SIZE M YELLOW / NAVY BLUE
Two-coloured parka made of waterproof, breathable Oxford fabric, 100% polyester coated with polyurethane. 100% Polyester mesh fabric lining.
.
Reflective band RETHIOTEX® sewing. .
Closing by double tab zip under closed double flap. .
High collar closed by 3 press-studs, integrated hood .
with cord adjustment. 2 lower zipped pockets, .
1 Napoleon style pocket under flap, 1 inside pocket. .
STRONG POINTS .
Opening at lower back facilitates screen printing. Standard: EN ISO 20471 EN343 EN14058
Reflective band RETHIOTEX® sewing. .
Closing by double tab zip under closed double flap. .
High collar closed by 3 press-studs, integrated hood .
with cord adjustment. 2 lower zipped pockets, .
1 Napoleon style pocket under flap, 1 inside pocket. .
STRONG POINTS .
Opening at lower back facilitates screen printing. Standard: EN ISO 20471 EN343 EN14058
Strengths
Waterproof, breathable fabric and fully leak-tight seams. Exclusive design.
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | m |
| Main material | polyester |
| Secondary colour | navy |
| Class EN20471 | 3 |
| Material | oxford fabric, polyurethane coating |
Show UNSPSC/ECL@SS
£ 68.08 excl. VAT
/ Each
£ 81.70 incl. VAT
- Usually arrives within 14 working days
