PORTWEST LW70 WOMENS HV BREATHABLE RAIN JACKET YELLOW M

LW70 - Ladies Hi-Vis Breathable Jacket

See technical information

References

Portwest:LW70YERM
Rubix:2590345
EAN:5036108280810
brand logo
brand logo
brand logo

Technical specifications

Colouryellow
Sizem
Main materialpolyester
See all Specifications

Product details : PORTWEST LW70 WOMENS HV BREATHABLE RAIN JACKET YELLOW M


An extremely stylish ladies classic hi-vis jacket. The contemporary silhouette together with the angled reflective tape ensures an attractive flattering fit. The breathable, durable oxford fabric, curved back hem, detachable hood and secure zipped pockets makes it suitable for a multiple of working environments.
Waterproof and breathable with taped seams to prevent water penetration. Reflective tape for increased visibility. Raglan sleeves for a comfort fit. 4 pockets for ample storage. Zipped pockets. Storm flap front to protect against the elements. Pack away detachable hood for convenience. Curved back hem for added protection. Hook and loop cuffs for a secure fit.
Standard : EN20471_3, EN343 3:3
brand logo
brand logo

Technical specifications


Attributes
Colouryellow
Sizem
Main materialpolyester
Secondary colourno secondary color
Material100% polyester
£ 35.78 excl. VAT
/ Each
£ 42.94 incl. VAT
  • Usually arrives within 14 working days

Size