PORTWEST S468 HV 4IN1 TRAFFIC JACKET YELLOW S

Parka

See technical informationSee documents

References

Portwest:S468YERS
Rubix:328463
EAN:5036108041763
brand logo

Technical specifications

Colouryellow
Sizes
Class EN204713
See all Specifications

Documents

Product details : PORTWEST S468 HV 4IN1 TRAFFIC JACKET YELLOW S


A highly innovative and functional jacket that offers all the features and necessary standards of our Hi-Vis range, the S468 is a true market leader. The waterproof shell of this garment provides protection against wet weather when worn on its own. This jacket also includes a body warmer style S469.

Strengths

•Waterproof with taped seams preventing water penetration
Extremely water resistant fabric finish, water beads away from fabric surface
8 pockets for ample storage
Internal chest pocket
Inner ribbed cuffs for warmth and comfort
Jacket can be worn four ways for multi use
Reflective tape for increased visibility
Interactive inner bodywarmer
Two-way zip for quick and easy access
Concealed phone pocket
Pack away hood for added functionality
Print access for corporate branding
40+ UPF rated fabric to block 98% of UV rays

Technical specifications


Attributes
Colouryellow
Sizes
Class EN204713
Main materialpolyester
Secondary colourno secondary color
Material100% polyester, 300d oxford weave, double pu coated (shell);100% polyester (outer garment lining, inner bodywarmer filling);65% polyester, 35% cotton (inner bodywarmer lining);
£ 55.38 excl. VAT
/ Each
£ 66.46 incl. VAT
  • Usually arrives within 14 working days

Size