ORBITINT BLACK KNIGHT HVFLER GLADIATOR FLEECE JACKET ORANGE S
GLADIATOR HI-VIZ ORANGE FLEECE
See technical informationReferences
Orbit International:HVFLERS
Rubix:4504550
EAN:5054011074500

Product details : ORBITINT BLACK KNIGHT HVFLER GLADIATOR FLEECE JACKET ORANGE S
Fleece jacket with a front interactive zip with reversible zip puller fastening. Two zipped waist pockets. Elasticated cuffs and hem. Draw cord and toggles inside the side hem. Sewn on reflective tape.
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | s |
| Class EN20471 | 3 |
| Main material | polyester |
| Secondary colour | black |
| Grammage | 380 g/m² |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 21.14 excl. VAT
/ Each
£ 25.37 incl. VAT
- In stock: Next day delivery
