MASCOT 07223 TERESINA WINTER JACKET HV YEL/ANTH 2XL


Pilot jacket Teresina yellow/anthracite

References
mascot:07223-880-17888-2XL
rubix:80449614
ean:5707209575340
Pilotjack Teresina 07223-880-17888 / 2XL
brand logo
brand logo
brand logo
brand logo
Technical specifications
ColourYellow
Size2XL
Class EN204713
See all Specifications

Product details : MASCOT 07223 TERESINA WINTER JACKET HV YEL/ANTH 2XL


Breathable, wind and waterproof MASCOTEX® with taped seams. Pile lining in body and quilted lining in the legs and sleeves. Extra protection against the cold with an extended back. Interior zipper at lower back for logo printing / embroidery. Press studs to attach a hood if required.
brand logo
brand logo
brand logo

Technical specifications


Attributes
Logistic Weight1840 g
ColourYellow
Size2XL
Class EN204713
Main materialPolyester
BreathableYes
Secondary colourGrey
Material100% polyester (MASCOTEX®)
Show UNSPSC/ECL@SS
£ 162.31 excl. VAT
/ Each
£ 194.77 incl. VAT
  • Usually arrives within 14 working days