"PARWELD 701108 ANM CUTTING NOZZLE 1/32""/0.8MM"
ANM Cutting Nozzle
See technical informationSee documentsReferences
Parweld:701108
Rubix:091903
EAN:5055365322125
Documents
Product details : "PARWELD 701108 ANM CUTTING NOZZLE 1/32""/0.8MM"
Plate Thickness : 3mm-6mm.
Bar Acetylene : 0.14.
Bar Oxygen : 1.5-2.0.
Type : Acetylene Nozzles.
Nozzle-size : 1/32"/0.8mm.
Bar Acetylene : 0.14.
Bar Oxygen : 1.5-2.0.
Type : Acetylene Nozzles.
Nozzle-size : 1/32"/0.8mm.
Strengths
General Purpose Hand Cutting Acetylene Nozzle
Promotes Improved Economy of Gases
Promotes Improved Economy of Gases
Technical specifications
Attributes
| Type | cutting nozzle |
|---|---|
| Length | 75 mm |
Show UNSPSC/ECL@SS
£ 5.53 excl. VAT
/ Each
£ 6.64 incl. VAT
- In stock: Next day delivery

